Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 27690-99402 TAPERED ROLLER BEARING WITH FLANGE
Tapered roller bearing Timken 27690/27620B
Tapered roller bearing Timken
References
timken:
27690/27620B
rubix:
100A6752
ean:
0053893882208
Product details
Technical specifications
Product details : TIMKEN 27690-99402 TAPERED ROLLER BEARING WITH FLANGE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
202.71
excl. VAT
/
Each
£
243.25
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken L860049, Inner diameter: 330.2 mm
Tapered roller bearing Timken JHM807045, Outer diameter: 105 mm | Inner diameter: 50 mm | Width: 37 mm
Tapered roller bearing Timken 395LA-90329, Outer diameter: 110 mm | Inner diameter: 68.263 mm | Width: 51.973 mm
Tapered roller bearing NTN 4T-JM716649PK, Outer diameter: 130 mm | Inner diameter: 85 mm | Width: 29 mm
Tapered roller bearing NTN 4T-3579/3525, Outer diameter: 87.312 mm | Inner diameter: 42.862 mm | Width: 30.162 mm
Tapered roller bearing Timken LM48548-90020, Outer diameter: 65.088 mm | Inner diameter: 34.925 mm | Width: 39.624 mm
Tapered roller bearing Timken 497-90141, Outer diameter: 136.652 mm | Inner diameter: 85.852 mm | Width: 69.85 mm
Tapered roller bearing NSK 33215J, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 41 mm
Tapered roller bearing Timken 385A-20027, Outer diameter: 74.422 mm | Inner diameter: 50.8 mm | Width: 21.844 mm
Tapered roller bearing Timken 477-902A1, Outer diameter: 120 mm | Inner diameter: 63.5 mm | Width: 65.09 mm
Tapered roller bearing Timken 30215DF, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 54.5 mm
Tapered roller bearing NTN 4T-593A, Outer diameter: 152.4 mm | Inner diameter: 88.9 mm | Width: 36.322 mm
Tapered roller bearing NTN 4T-45290, Outer diameter: 80 mm | Inner diameter: 57.15 mm | Width: 30.958 mm
Tapered roller bearing NTN 4T-482/472X, Outer diameter: 123.825 mm | Inner diameter: 69.85 mm | Width: 30.162 mm
Tapered roller bearing Timken 33895-902A7, Outer diameter: 95.25 mm | Inner diameter: 54.102 mm | Width: 63.5 mm