Tapered roller bearing Timken H913810-20024, Outer diameter: 146.05 mm | Inner diameter: 111.105 mm | Width: 25.4 mm
Single Row - Cup
See technical informationReferences
Timken:H913810-20024
Rubix:106A2621
Manufacturer :100098473
EAN:0053893706368






Technical specifications
| Inner diameter | 111.105 mm |
|---|---|
| Outer diameter | 146.05 mm |
| Width | 25.4 mm |
Product details : TIMKEN H913810-20024 TAPERED ROLLER BEARING CUP
With capacity to manage both radial and axial loads, high performance Timken tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
Strengths
Both rings should be replaced at the same time to maximize reliability and life
Applications
Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 154,4x154,4x39,1 mm |
|---|---|
| Package weight | 888,1 g |
| Inner diameter | 111.105 mm |
| Outer diameter | 146.05 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 68.09 excl. VAT
/ Each
£ 81.71 incl. VAT
- Usually arrives within 14 working days