Roller bearing Tapered radial Single row - ABMA STD (prefix K-) and non standard
Inner diameter | 96 mm |
---|---|
Outer diameter | 112.712 mm |
Width | 23.812 mm |
Logistics dimensions (L x W x H) | 23,81x112,71x112,71 mm |
---|---|
Logistic Weight | 354 g |
Inner diameter | 96 mm |
Outer diameter | 112.712 mm |
Width | 23.812 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days