Tapered roller bearing Timken
Outer diameter | 73.025 mm |
---|---|
Width | 23.02 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
---|---|
Package weight | 242,7 g |
Outer diameter | 73.025 mm |
Width | 23.02 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days