SNR - Precision ball bearings - MLE7000CVUJ74S
Inner diameter | 35 mm |
---|---|
Outer diameter | 62 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 62x62x14 mm |
---|---|
Logistic Weight | 456 g |
Inner diameter | 35 mm |
Outer diameter | 62 mm |
Width | 14 mm |
Series | MTO7000 |
Cage | Phenolic resin |
Basic static load, radial - C0r | 6100 N |
Basic dynamic load, radial - Cr | 10400 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days