Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 42376-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 42376/42584
Tapered roller bearing Timken
References
timken:
42376/42584
rubix:
100A8910
ean:
0053893790305
Product details
Technical specifications
Product details : TIMKEN 42376-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
191.67
excl. VAT
/
Each
£
230.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 387S-90343, Outer diameter: 100 mm | Inner diameter: 57.15 mm | Width: 49.276 mm
Tapered roller bearing Timken 5535B
Tapered roller bearing Timken 25590/25521
Tapered roller bearing NTN 4T-L327249/L327210, Outer diameter: 177.008 mm | Inner diameter: 133.35 mm | Width: 25.4 mm
Tapered roller bearing Timken 37425-20024, Outer diameter: 132.745 mm | Inner diameter: 107.95 mm | Width: 21.438 mm
Tapered roller bearing Timken K88207
Tapered roller bearing Timken L163149-90050, Outer diameter: 444.5 mm | Inner diameter: 355.6 mm | Width: 136.525 mm
Tapered roller bearing NTN 32226U, Outer diameter: 230 mm | Inner diameter: 130 mm | Width: 67.75 mm
Tapered roller bearing Timken 15113/15245
Tapered roller bearing Timken NA 483SW-90236
Tapered roller bearing FAG 30210-A>A, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 17 mm
Tapered roller bearing NTN 4T-25577/25523, Outer diameter: 82.931 mm | Inner diameter: 42.875 mm | Width: 26.988 mm
Tapered roller bearing Timken L327249-90026, Outer diameter: 177.038 mm | Inner diameter: 133.35 mm | Width: 57.15 mm
Tapered roller bearing Timken 14123T
Tapered roller bearing Timken 799A-30000, Outer diameter: 167.132 mm | Inner diameter: 130.302 mm | Width: 47.752 mm