Tapered roller bearing Timken K88207


Tapered Roller Double Cup Component

References
timken:K88207
rubix:397A7382
ean:0053893779188
brand logo
brand logo

Product details : TIMKEN K88207-20001 TAPERED ROLLER BEARING CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistic Weight5956 g
Packaged dimensions (D x W x H)77,724x174,752x174,752 mm
Show UNSPSC/ECL@SS
£ 1,279.73 excl. VAT
/ Each
£ 1,535.68 incl. VAT
  • Usually arrives within 14 working days