Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 15113-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 15113/15245
Tapered roller bearing Timken
References
timken:
15113/15245
rubix:
104A8729
ean:
0053893305660
Product details
Technical specifications
Product details : TIMKEN 15113-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.06
excl. VAT
/
Each
£
43.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing SNR 32211.A, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 26.75 mm
Tapered roller bearing NTN 4T-14130, Outer diameter: 51 mm | Inner diameter: 33.338 mm | Width: 19.583 mm
Tapered roller bearing Timken LM522510, Outer diameter: 159.987 mm | Width: 26.988 mm
Tapered roller bearing NTN 4T-M804049/M804010, Outer diameter: 88.9 mm | Inner diameter: 47.625 mm | Width: 25.4 mm
Tapered roller bearing NTN 4T-L814749, Outer diameter: 95 mm | Inner diameter: 76.2 mm | Width: 19.05 mm
Tapered roller bearing FAG JK0S070-A, Outer diameter: 110 mm | Inner diameter: 70 mm | Width: 26.5 mm
Tapered roller bearing SKF 572/Q, Outer diameter: 139.992 mm | Inner diameter: 115 mm | Width: 28.575 mm
Tapered roller bearing FAG 32224-XL, Outer diameter: 215 mm | Inner diameter: 120 mm | Width: 58 mm
Tapered roller bearing Timken LM 545849/LM545810
Tapered roller bearing Timken 394A-20024, Outer diameter: 110 mm | Inner diameter: 94.016 mm | Width: 18.824 mm
Tapered roller bearing Timken 26283S, Outer diameter: 72 mm | Width: 15.875 mm
Tapered roller bearing NTN 4T-5535, Outer diameter: 122.238 mm | Inner diameter: 115.64 mm | Width: 36.512 mm
Tapered roller bearing Timken 67786, Inner diameter: 174.625 mm
Tapered roller bearing Timken 47680/47620
Tapered roller bearing Timken T 302W, Outer diameter: 133.35 mm | Inner diameter: 76.454 mm | Width: 34.925 mm