NTN - Tapered Roller Bearing - 4T-L327249/L327210
Inner diameter | 133.35 mm |
---|---|
Outer diameter | 177.008 mm |
Width | 25.4 mm |
Logistics dimensions (L x W x H) | 177,008x177,008x26,195 mm |
---|---|
Logistic Weight | 1760 g |
Inner diameter | 133.35 mm |
Outer diameter | 177.008 mm |
Width | 25.4 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 259000 N |
Basic dynamic load, radial - Cr | 126000 N |
Usually arrives within 14 working days