Tapered roller bearing NTN 32226U, Outer diameter: 230 mm | Inner diameter: 130 mm | Width: 67.75 mm
NTN - Tapered Roller Bearing - 32244
See technical informationSee documentsReferences
NTN:32226U
Rubix:204A6722
EAN:4547359529470



Documents
Product details : NTN 32226U TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 230x230x67,75 mm |
|---|---|
| Logistic Weight | 11,25 g |
| Inner diameter | 130 mm |
| Outer diameter | 230 mm |
| Width | 67.75 mm |
| Bearing Clearance | cn |
| Series | 32200 |
| Material | steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 815000 N |
| Basic dynamic load, radial - Cr | 53000 N |
Show UNSPSC/ECL@SS
£ 437.13 excl. VAT
/ Each
£ 524.56 incl. VAT
- Delivery usually within ( 3 ) days
