Tapered roller bearing Timken 37425-20024, Outer diameter: 132.745 mm | Inner diameter: 107.95 mm | Width: 21.438 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:37425-20024
Rubix:397A5986
Manufacturer :100006758
EAN:0053893274430




Technical specifications
| Inner diameter | 107.95 mm |
|---|---|
| Outer diameter | 132.745 mm |
| Width | 21.438 mm |
Product details : TIMKEN 37425-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Package weight | 872,3 g |
|---|---|
| Inner diameter | 107.95 mm |
| Outer diameter | 132.745 mm |
| Width | 21.438 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 134.96 excl. VAT
/ Each
£ 161.95 incl. VAT
- Usually arrives within 14 working days