Angular contact ball bearing SKF 7308 BEP, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 23 mm

Angular Contact Ball Bearing 73.. Series

See technical information

References

SKF:7308 BEP
Rubix:1275629
Manufacturer :46005
EAN:7316576634130
brand logo

Technical specifications

Inner diameter40 mm
Outer diameter90 mm
Width23 mm
See all Specifications

Product details : SKF 40DEG SINGLE ROW ANGULAR CONTACT BEARING 7308BEP


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Strengths

- 25° contact angle
- Brass cage
- Suitable for universal matching
- Can operate at very high speeds
- Accommodate relatively high radial loads and large unilateral axial loads

Technical specifications


Attributes
Logistics dimensions (L x W x H)23x90x90 mm
Logistic Weight611 g
Inner diameter40 mm
Outer diameter90 mm
Width23 mm
Bearing Clearancecn
Sealingopen
Series73be
Materialbearing steel
Reference speed9500 rpm
Limit speed9000 rpm
Basic static load, radial - C0r30500 N
Basic dynamic load, radial - Cr46200 N
£ 58.18 excl. VAT
/ Each
£ 69.82 incl. VAT
  • In stock: Next day delivery

Check our products from related categories