Angular Contact Ball Bearing 32.. Series
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 30.2 mm |
Logistic Weight | 650 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 30.2 mm |
Bearing Clearance | C3 |
Series | 32A |
Material | Bearing steel |
Limit speed | 7500 rpm |
Basic static load, radial - C0r | 39000 N |
Basic dynamic load, radial - Cr | 51000 N |
Sealing | Two metal shields |
Usually arrives within 14 working days