Angular contact ball bearing FAG 7200-B-XL-TVP-UO, Outer diameter: 30 mm | Inner diameter: 10 mm | Width: 9 mm
Angular contact ball bearing
See technical informationReferences
FAG:7200-B-XL-TVP-UO
Rubix:212A8020
Manufacturer :0191142490000
EAN:4054372871900

Product details : FAG 7200-B-XL-TVP-UO ANG CONTACT BEARING
Angular contact ball bearing 72..-B-XL-TVP, single row, X-life, plastic cage
Strengths
Very low misalignment capability. Supports high radial and axial loads. Axial positioning in both directions when used in pairs.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x30x30 mm |
|---|---|
| Logistic Weight | 32 g |
| Inner diameter | 10 mm |
| Outer diameter | 30 mm |
| Width | 9 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-tvp |
| Material | steel |
| Cage | polyamide |
| Reference speed | 22600 rpm |
| Limit speed | 37500 rpm |
| Basic static load, radial - C0r | 2600 N |
| Basic dynamic load, radial - Cr | 5600 N |
Show UNSPSC/ECL@SS
£ 23.71 excl. VAT
/ Each
£ 28.45 incl. VAT
- Delivery usually within ( 7 ) days
