Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 52375-902A5 TAPERED ROLLER BEARING
Tapered roller bearing Timken 52375-902A5, Outer diameter: 157.226 mm | Inner diameter: 95.25 mm | Width: 73.152 mm
Tapered roller bearing Timken
References
timken:
52375-902A5
rubix:
397A5070
ean:
0013992408815
Technical specifications
Inner diameter
95.25
mm
Outer diameter
157.226
mm
Width
73.152
mm
Product details
Technical specifications
Product details : TIMKEN 52375-902A5 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
95.25
mm
Outer diameter
157.226
mm
Width
73.152
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
715.48
excl. VAT
/
Each
£
858.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-LM67049A, Outer diameter: 59.131 mm | Inner diameter: 31.75 mm | Width: 16.764 mm
Tapered roller bearing Timken 95912
Tapered roller bearing Timken 593-90025, Outer diameter: 152.4 mm | Inner diameter: 88.9 mm | Width: 82.55 mm
Tapered roller bearing Timken 581-90317, Outer diameter: 139.954 mm | Inner diameter: 81.026 mm | Width: 82.55 mm
Tapered roller bearing Timken 07079-902A1, Outer diameter: 50.005 mm | Inner diameter: 20 mm | Width: 33.274 mm
Tapered roller bearing NTN 4T-47679, Outer diameter: 108 mm | Inner diameter: 76.2 mm | Width: 33.338 mm
Tapered roller bearing Timken 29585/29522
Tapered roller bearing Timken HM 813841/HM813811, Outer diameter: 127 mm | Inner diameter: 63.5 mm | Width: 36.513 mm
Tapered roller bearing Timken 493P
Tapered roller bearing Timken JM738249-90B01, Outer diameter: 260.096 mm | Inner diameter: 189.992 mm | Width: 45.974 mm
Tapered roller bearing Timken 77350, Inner diameter: 88.9 mm
Tapered roller bearing Timken 578/572
Tapered roller bearing Timken M224710D, Outer diameter: 174.625 mm | Width: 61.912 mm
Tapered roller bearing NSK 30303D, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 14 mm
Tapered roller bearing SKF 32317, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 63.5 mm