Tapered roller bearing NTN 4T-LM67049A, Outer diameter: 59.131 mm | Inner diameter: 31.75 mm | Width: 16.764 mm
NTN - Tapered Roller Bearing - 4T-LM67049A
See technical informationReferences
NTN:4T-LM67049A
Rubix:204A8381
EAN:4547359482744




Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 59.131 mm |
| Width | 16.764 mm |
Product details : NTN 4T-LM67049A TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 59,131x59,131x16,764 mm |
|---|---|
| Logistic Weight | 128 g |
| Inner diameter | 31.75 mm |
| Outer diameter | 59.131 mm |
| Width | 16.764 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 8.20 excl. VAT
/ Each
£ 9.84 incl. VAT
- Delivery usually within ( 3 ) days