Tapered roller bearing Timken M224710D, Outer diameter: 174.625 mm | Inner diameter: 120.65 mm | Width: 61.912 mm
Double Row - Double Cup
See technical informationReferences
Timken:M224710D
Rubix:397A7818
Manufacturer :100190649
EAN:0053893519739






Technical specifications
| Inner diameter | 120.65 mm |
|---|---|
| Outer diameter | 174.625 mm |
| Width | 61.912 mm |
Product details : TIMKEN M224710D-20024 TAPERED ROLLER BEARING DOUBLE CUP
With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
Strengths
Double outer (cup) rings should be replaced at the same time as the inner (cone) rings to maximize reliability and life
Applications
Heavy-duty gear drives / Various industrial configurations
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 174,8x174,8x77,7 mm |
|---|---|
| Package weight | 1784,9 g |
| Inner diameter | 120.65 mm |
| Outer diameter | 174.625 mm |
| Width | 61.912 mm |
| Bearing Clearance | cn |
| Series | m224700 |
| Cage | steel |
| Total bearing width | 77.787 mm |
| Basic dynamic load, radial - Cr | 426000 N |
Show UNSPSC/ECL@SS
£ 1,104.58 excl. VAT
/ Each
£ 1,325.50 incl. VAT
- Usually arrives within 14 working days