Tapered roller bearing Timken 07079-902A1, Outer diameter: 50.005 mm | Inner diameter: 20 mm | Width: 33.274 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:07079-902A1
Rubix:397A5490
Manufacturer :100044242
EAN:0053893399423







Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 50.005 mm |
| Width | 33.274 mm |
Product details : TIMKEN 07079-902A1 TAPERED ROLLER BEARING
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33,274x50,038x50,038 mm |
|---|---|
| Logistic Weight | 310 g |
| Packaged dimensions (D x W x H) | 66,802x66,802x44,45 mm |
| Package weight | 309,8 g |
| Inner diameter | 20 mm |
| Outer diameter | 50.005 mm |
| Width | 33.274 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 267.94 excl. VAT
/ Each
£ 321.53 incl. VAT
- Usually arrives within 14 working days