Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 5395V-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 5395V/5335V
Tapered roller bearing Timken
References
timken:
5395V/5335V
rubix:
397A4488
ean:
0053893832562
Product details
Technical specifications
Product details : TIMKEN 5395V-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
595.60
excl. VAT
/
Each
£
714.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-67322, Outer diameter: 196.85 mm | Inner diameter: 60 mm | Width: 38.1 mm
Tapered roller bearing Timken 26093
Tapered roller bearing NSK HR32021XJ, Outer diameter: 160 mm | Inner diameter: 105 mm | Width: 35 mm
Tapered roller bearing NTN 4T-LM245846/LM245810E1
Tapered roller bearing FAG T4CB120-XL, Outer diameter: 170 mm | Inner diameter: 120 mm | Width: 19.5 mm
Tapered roller bearing Timken L 507945/L507910
Tapered roller bearing Timken 07100/07204B
Tapered roller bearing Timken 476/472A
Tapered roller bearing Timken 930, Outer diameter: 206.375 mm | Width: 53.975 mm
Tapered roller bearing Timken 67920B, Outer diameter: 289.616 mm | Inner diameter: 36.513 mm | Width: 282.575 mm
Tapered roller bearing NTN 4T-HH506310, Outer diameter: 114.3 mm | Inner diameter: 107.7 mm | Width: 36.068 mm
Tapered roller bearing FAG 32234-XL-DF-A320-370, Outer diameter: 310 mm | Inner diameter: 170 mm | Width: 182 mm
Tapered roller bearing Timken 27620B-30000, Outer diameter: 125.476 mm | Inner diameter: 107.864 mm | Width: 19.812 mm
Tapered roller bearing NTN 4T-HM804843/HM804810PX1, Outer diameter: 95.25 mm | Inner diameter: 44.45 mm | Width: 30.162 mm
Tapered roller bearing NTN 4T-3778, Outer diameter: 71.5 mm | Inner diameter: 47.625 mm | Width: 30.302 mm