NTN - Tapered Roller Bearing - 4T-67322
Inner diameter | 60 mm |
---|---|
Outer diameter | 196.85 mm |
Width | 38.1 mm |
Logistics dimensions (L x W x H) | 196,85x196,85x38,1 mm |
---|---|
Logistic Weight | 1544 g |
Inner diameter | 60 mm |
Outer diameter | 196.85 mm |
Width | 38.1 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days