Tapered roller bearing FAG T4CB120-XL, Outer diameter: 170 mm | Inner diameter: 120 mm | Width: 19.5 mm
Tapered roller bearing
See technical informationReferences
Superseded Ref:T4CB120-XL
FAG:T4CB120-XL
Rubix:238A2007
Manufacturer :0842585000000
EAN:4064328809673

Product details : FAG T4CB120 TAPER ROLLER BEARINGSINGLE ROW DIN ISO 355
Tapered roller bearings T, main dimensions to DIN ISO 355, separable, adjusted or in pairs
Technical specifications
Attributes
| Logistic Weight | 1803 g |
|---|---|
| Inner diameter | 120 mm |
| Outer diameter | 170 mm |
| Width | 19.5 mm |
| Bearing Clearance | cn |
| Series | t4cb |
| Cage | steel |
| Limit speed | 4850 rpm |
| Total bearing width | 27 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 238000 N |
| Basic dynamic load, radial - Cr | 181000 N |
Show UNSPSC/ECL@SS
£ 173.26 excl. VAT
/ Each
£ 207.91 incl. VAT
- Usually arrives within 14 working days
