Tapered Roller Bearing Cup
Outer diameter | 206.375 mm |
---|---|
Width | 53.975 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 53,975x206,375x206,375 mm |
---|---|
Logistic Weight | 3220 g |
Packaged dimensions (D x W x H) | 219,1512x219,1512x58,7756 mm |
Package weight | 3220,1 g |
Outer diameter | 206.375 mm |
Width | 53.975 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days