Tapered roller bearing FAG 32234-XL-DF-A320-370, Outer diameter: 310 mm | Inner diameter: 170 mm | Width: 182 mm
Tapered roller bearing set
See technical informationReferences
FAG:32234-XL-DF-A320-370
Rubix:274A6584
Manufacturer :0867416674080
EAN:4054369283082

Product details : FAG 32234-XL-DF-A320-370 TAPERED ROLLER BEARING SET
Tapered roller bearing set 322..-DF, X-arrangement
Technical specifications
Attributes
| Logistic Weight | 58900 g |
|---|---|
| Inner diameter | 170 mm |
| Outer diameter | 310 mm |
| Width | 182 mm |
| Bearing Clearance | cn |
| Series | 322 |
| Cage | steel |
| Limit speed | 2350 rpm |
| Standard | DIN 720 |
| Basic static load, radial - C0r | 3100000 N |
| Basic dynamic load, radial - Cr | 1980000 N |
Show UNSPSC/ECL@SS
£ 2,876.53 excl. VAT
/ Each
£ 3,451.84 incl. VAT
- Usually arrives within 14 working days
