Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN 62205-2RS-C3 BALL BEARING WITH SEALS
Deep groove ball bearing Timken 62205-2RS/C3, Outer diameter: 52 mm | Width: 18 mm | Inner diameter: 25 mm
Deep groove ball bearing Timken
References
timken:
62205-2RS/C3
rubix:
100A2767
ean:
0053893724171
Technical specifications
Inner diameter
25
mm
Outer diameter
52
mm
Width
18
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 62205-2RS-C3 BALL BEARING WITH SEALS
Technical specifications
Attributes
Inner diameter
25
mm
Outer diameter
52
mm
Width
18
mm
Sealing
Two rubber seals
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.56
excl. VAT
/
Each
£
17.47
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SKF 6310 M/C3, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Deep groove ball bearing SKF 6304 NR/C3, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
Deep groove ball bearing SNR 6005.G15C4, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
Deep groove ball bearing Timken 6315-2RS, Outer diameter: 160 mm | Width: 37 mm | Inner diameter: 75 mm
Deep groove ball bearing SNR 6203.EE, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Deep groove ball bearing SKF 6304-2RSH/W64, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
Deep groove ball bearing NTN 6904ZZC3/5K, Outer diameter: 37 mm | Width: 9 mm | Inner diameter: 20 mm
Deep groove ball bearing PTN 6202-2RS, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
Deep groove ball bearing SNR 6312C3, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
Deep groove ball bearing NTN 6311CM, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm
Deep groove ball bearing SKF 6000, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm
Deep groove ball bearing Timken 62300-2RS, Outer diameter: 35 mm | Width: 17 mm | Inner diameter: 10 mm
Deep groove ball bearing SKF 6204-RSH/C3, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing PTN 6017, Outer diameter: 130 mm | Width: 22 mm | Inner diameter: 85 mm
Deep groove ball bearing PTN 61809-2Z, Outer diameter: 58 mm | Width: 7 mm | Inner diameter: 45 mm