Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN 62300-2RS BALL BEARING WITH SEALS
Deep groove ball bearing Timken 62300-2RS, Outer diameter: 35 mm | Width: 17 mm | Inner diameter: 10 mm
Deep groove ball bearing Timken
References
timken:
62300-2RS
rubix:
100A3778
ean:
0053893724584
Technical specifications
Inner diameter
10
mm
Outer diameter
35
mm
Width
17
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 62300-2RS BALL BEARING WITH SEALS
Technical specifications
Attributes
Inner diameter
10
mm
Outer diameter
35
mm
Width
17
mm
Sealing
Two rubber seals
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.06
excl. VAT
/
Each
£
14.47
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NTN 63/28C4, Outer diameter: 68 mm | Width: 18 mm | Inner diameter: 28 mm
Deep groove ball bearing SKF 6008-2RS1, Outer diameter: 68 mm | Width: 15 mm | Inner diameter: 40 mm
Deep groove ball bearing FAG 16021, Outer diameter: 160 mm | Width: 18 mm | Inner diameter: 105 mm
Deep groove ball bearing NTN 6010C3, Outer diameter: 80 mm | Width: 16 mm | Inner diameter: 50 mm
Deep groove ball bearing SNR 6201ZZC3, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm
Deep groove ball bearing SKF 6204-2RSH/C3W64, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing SKF 6309-RS1/C3, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Deep groove ball bearing FAG S6001-2Z-HLC, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm
Deep groove ball bearing FAG 6307-C4, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Deep groove ball bearing SNR 6004.FT150, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
Deep groove ball bearing FAG 6208-C-HRS-C3, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearing NTN 6312NRC3, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
Deep groove ball bearing FAG 6320-Z-R114-139, Outer diameter: 215 mm | Width: 47 mm | Inner diameter: 100 mm
Deep groove ball bearing NTN 6318ZZCM/5K, Outer diameter: 190 mm | Width: 43 mm | Inner diameter: 90 mm
Deep groove ball bearing NTN 6215LU, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm