Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 637-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 637/632
Tapered roller bearing Timken
References
timken:
637/632
rubix:
104A7070
ean:
0053893722931
Product details
Technical specifications
Product details : TIMKEN 637-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
372.11
excl. VAT
/
Each
£
446.53
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing FAG 32313-BA, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 39 mm
Tapered roller bearing Timken LM613449, Inner diameter: 69.85 mm
Tapered roller bearing Timken 95500/95925B
Tapered roller bearing Timken 52393-90045, Outer diameter: 161.925 mm | Inner diameter: 100.012 mm | Width: 82.55 mm
Tapered roller bearing NTN 4T-HM801346X, Outer diameter: 64 mm | Inner diameter: 38.1 mm | Width: 28.575 mm
Tapered roller bearing NTN 4T-3779/3720, Outer diameter: 93.264 mm | Inner diameter: 47.625 mm | Width: 30.162 mm
Tapered roller bearing Timken 679-90101, Outer diameter: 168.402 mm | Inner diameter: 88.9 mm | Width: 92.202 mm
Tapered roller bearing NTN 4T-56418/56650, Outer diameter: 165.1 mm | Inner diameter: 106.362 mm | Width: 36.512 mm
Tapered roller bearing Timken 97472X/97905X
Tapered roller bearing NTN 30315U, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 40 mm
Tapered roller bearing Timken 43118-90013, Outer diameter: 81.026 mm | Inner diameter: 30.226 mm | Width: 55.626 mm
Tapered roller bearing Timken 27880-90015, Outer diameter: 80.01 mm | Inner diameter: 38.1 mm | Width: 57.15 mm
Tapered roller bearing Timken 07079/07205, Outer diameter: 51.99 mm | Inner diameter: 24.981 mm | Width: 15.01 mm
Tapered roller bearing Timken 55176C/55443
Tapered roller bearing Timken J28577