Tapered roller bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 39 mm |
Logistics dimensions (L x W x H) | 51x140x140 mm |
---|---|
Logistic Weight | 3640 g |
Inner diameter | 65 mm |
Outer diameter | 140 mm |
Width | 39 mm |
Bearing Clearance | CN |
Series | 323..-BA |
Material | Steel |
Cage | Other |
Reference speed | 3800 rpm |
Limit speed | 5000 rpm |
Total bearing width | 51 mm |
Basic static load, radial - C0r | 340000 N |
Basic dynamic load, radial - Cr | 248000 N |
Usually arrives within 14 working days