Tapered roller bearing NTN 4T-HM801346X, Outer diameter: 64 mm | Inner diameter: 38.1 mm | Width: 28.575 mm
NTN - Tapered Roller Bearing - 4T-HM801346X
See technical informationSee documentsReferences
NTN:4T-HM801346X
Rubix:204A8075
EAN:4547359475166




Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 64 mm |
| Width | 28.575 mm |
Documents
Product details : NTN 4T-HM801346X TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 82,55x82,55x28,575 mm |
|---|---|
| Logistic Weight | 500 g |
| Inner diameter | 38.1 mm |
| Outer diameter | 64 mm |
| Width | 28.575 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 117000 N |
| Basic dynamic load, radial - Cr | 87000 N |
Show UNSPSC/ECL@SS
£ 21.74 excl. VAT
/ Each
£ 26.09 incl. VAT
- Usually arrives within 14 working days