Tapered roller bearing Timken 97472X/97905X, Outer diameter: 230 mm | Inner diameter: 120 mm | Width: 49.428 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:97472X/97905X
Rubix:397A4572
EAN:0053893985220


Technical specifications
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 230 mm |
| Width | 49.428 mm |
Product details : TIMKEN 97472X-99401 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 49,428x175,621x175,621 mm |
|---|---|
| Logistic Weight | 5280 g |
| Packaged dimensions (D x W x H) | 60,452x228,6x228,6 mm |
| Inner diameter | 120 mm |
| Outer diameter | 230 mm |
| Width | 49.428 mm |
| Bearing Clearance | cn |
| Weight | 5.63 kg |
| Series | 97000 |
| Material | steel |
| Cage | steel |
| Total bearing width | 53.975 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 486000 N |
| Basic dynamic load, radial - Cr | 376000 N |
Show UNSPSC/ECL@SS
£ 3,694.15 excl. VAT
/ Each
£ 4,432.98 incl. VAT
- Delivery usually within ( 7 ) days