Tapered roller bearing NTN 4T-3779/3720, Outer diameter: 93.264 mm | Inner diameter: 47.625 mm | Width: 30.162 mm
NTN - Tapered Roller Bearing - 4T-3779/3720
See technical informationReferences
NTN:4T-3779/3720
Rubix:204A7493
EAN:4547359827149




Technical specifications
| Inner diameter | 47.625 mm |
|---|---|
| Outer diameter | 93.264 mm |
| Width | 30.162 mm |
Product details : NTN 4T-3779/3720 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 93,264x93,264x30,302 mm |
|---|---|
| Logistic Weight | 892 g |
| Inner diameter | 47.625 mm |
| Outer diameter | 93.264 mm |
| Width | 30.162 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 134000 N |
| Basic dynamic load, radial - Cr | 120000 N |
Show UNSPSC/ECL@SS
£ 33.20 excl. VAT
/ Each
£ 39.84 incl. VAT
- Delivery usually within ( 3 ) days