Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 659-99402 TAPERED ROLLER BEARING
Tapered roller bearing Timken 659/653
Tapered roller bearing Timken
References
timken:
659/653
rubix:
100A8701
ean:
0053893789835
Product details
Technical specifications
Product details : TIMKEN 659-99402 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
224.49
excl. VAT
/
Each
£
269.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-355, Inner diameter: 44.45 mm | Width: 21.692 mm
Tapered roller bearing FAG T2ED050, Outer diameter: 100 mm | Inner diameter: 50 mm | Width: 30 mm
Tapered roller bearing NTN 4T-394AB, Outer diameter: 110 mm | Inner diameter: 44.463 mm | Width: 18.824 mm
Tapered roller bearing Timken 438/432A
Tapered roller bearing NTN 4T-53176, Outer diameter: 70.8 mm | Inner diameter: 44.45 mm | Width: 28.3 mm
Tapered roller bearing Timken H 239649-90061
Tapered roller bearing Timken 07097, Outer diameter: 51.99 mm | Inner diameter: 25 mm | Width: 15.01 mm
Tapered roller bearing Timken NA 659/654D
Tapered roller bearing Timken 32220-90KA8, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 39 mm
Tapered roller bearing NTN 4T-354A, Outer diameter: 85 mm | Inner diameter: 38.1 mm | Width: 17.462 mm
Tapered roller bearing Timken 07098/07204
Tapered roller bearing Timken 1931B, Outer diameter: 60.325 mm | Width: 15.875 mm
Tapered roller bearing NTN 4T-41286, Outer diameter: 72.626 mm | Inner diameter: 69.626 mm | Width: 17.462 mm
Tapered roller bearing Timken 679-90022, Outer diameter: 168.402 mm | Inner diameter: 88.9 mm | Width: 92.202 mm
Tapered roller bearing NTN 4T-681, Outer diameter: 133.5 mm | Inner diameter: 92.075 mm | Width: 41.275 mm