Tapered roller bearing NTN 4T-41286, Outer diameter: 72.626 mm | Inner diameter: 69.626 mm | Width: 17.462 mm
NTN - Tapered Roller Bearing - 4T-41286
See technical informationReferences
NTN:4T-41286
Rubix:204A7576
EAN:4547359533231




Technical specifications
| Inner diameter | 69.626 mm |
|---|---|
| Outer diameter | 72.626 mm |
| Width | 17.462 mm |
Product details : NTN 4T-41286 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72,626x72,626x17,462 mm |
|---|---|
| Logistic Weight | 186 g |
| Inner diameter | 69.626 mm |
| Outer diameter | 72.626 mm |
| Width | 17.462 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 10.45 excl. VAT
/ Each
£ 12.54 incl. VAT
- Usually arrives within 14 working days