NTN - Tapered Roller Bearing - 4T-53176
Inner diameter | 44.45 mm |
---|---|
Outer diameter | 70.8 mm |
Width | 28.3 mm |
Logistics dimensions (L x W x H) | 91,133x91,133x28,3 mm |
---|---|
Logistic Weight | 578 g |
Inner diameter | 44.45 mm |
Outer diameter | 70.8 mm |
Width | 28.3 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 92000 N |
Basic dynamic load, radial - Cr | 82500 N |
Usually arrives within 14 working days