Tapered roller bearing NTN 4T-354A, Outer diameter: 85 mm | Inner diameter: 38.1 mm | Width: 17.462 mm
NTN - Tapered Roller Bearing - 4T-354A
See technical informationReferences
NTN:4T-354A
Rubix:204A7442
EAN:4547359531350




Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 17.462 mm |
Product details : NTN 4T-354A TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x17,462 mm |
|---|---|
| Logistic Weight | 176 g |
| Inner diameter | 38.1 mm |
| Outer diameter | 85 mm |
| Width | 17.462 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 10.00 excl. VAT
/ Each
£ 12.00 incl. VAT
- Delivery usually within ( 3 ) days