Tapered roller bearing Timken 67780-90181, Outer diameter: 247.65 mm | Inner diameter: 165.1 mm | Width: 95.25 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:67780-90181
Rubix:397A5090
EAN:0013992312341


Technical specifications
| Inner diameter | 165.1 mm |
|---|---|
| Outer diameter | 247.65 mm |
| Width | 95.25 mm |
Product details : TIMKEN 67780-90181 TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 165.1 mm |
|---|---|
| Outer diameter | 247.65 mm |
| Width | 95.25 mm |
| Bearing Clearance | cn |
| Weight | 16.43 kg |
| Series | 2ts-dm |
| Cage | steel |
| Total bearing width | 95.25 mm |
| Standard | abma class 2 |
| Basic static load, radial - C0r | 779000 N |
| Basic dynamic load, radial - Cr | 705000 N |
Show UNSPSC/ECL@SS
£ 1,962.41 excl. VAT
/ Each
£ 2,354.89 incl. VAT
- Usually arrives within 14 working days