Tapered roller bearing Timken 05075-90020, Outer diameter: 46.99 mm | Inner diameter: 19.05 mm | Width: 31.75 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:05075-90020
Rubix:397A7832
EAN:0053893162997


Technical specifications
| Inner diameter | 19.05 mm |
|---|---|
| Outer diameter | 46.99 mm |
| Width | 31.75 mm |
Product details : TIMKEN 05075-90020 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31,75x46,99x46,99 mm |
|---|---|
| Logistic Weight | 227 g |
| Packaged dimensions (D x W x H) | 31,75x57,15x57,15 mm |
| Inner diameter | 19.05 mm |
| Outer diameter | 46.99 mm |
| Width | 31.75 mm |
| Series | 5000 |
| Total bearing width | 31.75 mm |
| Basic dynamic load, radial - Cr | 46500 N |
Show UNSPSC/ECL@SS
£ 150.05 excl. VAT
/ Each
£ 180.06 incl. VAT
- Usually arrives within 14 working days