Tapered roller bearing NTN 4T-13621, Outer diameter: 69.012 mm | Inner diameter: 22.225 mm | Width: 15.083 mm
NTN - Tapered Roller Bearing - 4T-13621
See technical informationReferences
NTN:4T-13621
Rubix:204A6967
EAN:4547359514643




Technical specifications
| Inner diameter | 22.225 mm |
|---|---|
| Outer diameter | 69.012 mm |
| Width | 15.083 mm |
Product details : NTN 4T-13621 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 69,012x69,012x15,083 mm |
|---|---|
| Logistic Weight | 110 g |
| Inner diameter | 22.225 mm |
| Outer diameter | 69.012 mm |
| Width | 15.083 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 6.88 excl. VAT
/ Each
£ 8.26 incl. VAT
- Delivery usually within ( 3 ) days