Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN LM11949-90024 TAPERED ROLLER BEARING
Tapered roller bearing Timken LM 11949-90024
Tapered roller bearing Timken
References
timken:
LM 11949-90024
rubix:
397A5420
ean:
0053893174150
Product details
Technical specifications
Product details : TIMKEN LM11949-90024 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.15
excl. VAT
/
Each
£
55.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing FAG 32952-XL, Outer diameter: 360 mm | Inner diameter: 260 mm | Width: 48 mm
Tapered roller bearing Timken 4CB-90499, Outer diameter: 44.45 mm | Inner diameter: 20.574 mm | Width: 14.224 mm
Tapered roller bearing Timken 14138A/14274
Tapered roller bearing Timken 621/612
Tapered roller bearing SNR 32316.B.C12, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 61.5 mm
Tapered roller bearing Timken 1280/1220
Tapered roller bearing Timken HM231148-90114, Outer diameter: 236.538 mm | Inner diameter: 149.225 mm | Width: 131.762 mm
Tapered roller bearing SKF 32007 J2/Q, Outer diameter: 62 mm | Inner diameter: 35 mm | Width: 18 mm
Tapered roller bearing Timken 26884/26822
Tapered roller bearing Timken T 77W-904A4
Tapered roller bearing Timken 47620-30000, Outer diameter: 133.35 mm | Inner diameter: 111.76 mm | Width: 26.162 mm
Tapered roller bearing NTN 4T-HM911245, Outer diameter: 97.5 mm | Inner diameter: 60.325 mm | Width: 33.338 mm
Tapered roller bearing Timken 3586, Outer diameter: 87.31 mm | Inner diameter: 45.237 mm | Width: 30.16 mm
Tapered roller bearing Timken HM926740-90056, Outer diameter: 228.6 mm | Inner diameter: 114.3 mm | Width: 107.95 mm
Tapered roller bearing Timken A 2047/A2126B-30000