Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 796X-99402 TAPERED ROLLER BEARING WITH FLANGE
Tapered roller bearing Timken 796X/792B
Tapered roller bearing Timken
References
timken:
796X/792B
rubix:
100A9244
ean:
0053893984780
Product details
Technical specifications
Product details : TIMKEN 796X-99402 TAPERED ROLLER BEARING WITH FLANGE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,641.38
excl. VAT
/
Each
£
3,169.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-25584A, Outer diameter: 82.93 mm | Inner diameter: 44.983 mm | Width: 25.4 mm
Tapered roller bearing Timken 30218-90KB2, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 26 mm
Tapered roller bearing Timken HH932145-90044, Outer diameter: 304.8 mm | Inner diameter: 146.05 mm | Width: 190.5 mm
Tapered roller bearing NTN 4T-395, Outer diameter: 87 mm | Inner diameter: 63.5 mm | Width: 21.996 mm
Tapered roller bearing NSK HR32019XJ, Outer diameter: 145 mm | Inner diameter: 95 mm | Width: 32 mm
Tapered roller bearing Timken 795/792CD
Tapered roller bearing NTN 4T-JM716648/JM716610PK, Outer diameter: 130 mm | Inner diameter: 85 mm | Width: 30 mm
Tapered roller bearing Timken 25584A, Outer diameter: 82.93 mm | Inner diameter: 44.99 mm | Width: 23.81 mm
Tapered roller bearing Timken 432A, Outer diameter: 95.25 mm | Width: 22.225 mm
Tapered roller bearing Timken LM72849F, Outer diameter: 36.48 mm | Inner diameter: 22.61 mm | Width: 15.5 mm
Tapered roller bearing Timken 385A, Outer diameter: 100 mm | Inner diameter: 50.8 mm | Width: 52.39 mm
Tapered roller bearing NTN 4T-M86610, Outer diameter: 64.292 mm | Inner diameter: 17.462 mm | Width: 16.67 mm
Tapered roller bearing NTN 4T-95525/95925, Outer diameter: 234.95 mm | Inner diameter: 133.35 mm | Width: 63.5 mm
Tapered roller bearing Timken 15118/15250X
Tapered roller bearing NTN 4T-HM617049, Outer diameter: 116 mm | Inner diameter: 85.725 mm | Width: 42.862 mm