Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-95525/95925 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-95525/95925, Outer diameter: 234.95 mm | Inner diameter: 133.35 mm | Width: 63.5 mm
Tapered roller bearing NTN
References
ntn:
4T-95525/95925
rubix:
204A7967
ean:
4547359591200
Technical specifications
Inner diameter
133.35
mm
Outer diameter
234.95
mm
Width
63.5
mm
Product details
Technical specifications
Product details : NTN 4T-95525/95925 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
133.35
mm
Outer diameter
234.95
mm
Width
63.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
353.41
excl. VAT
/
Each
£
424.09
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken HM804840, Outer diameter: 95.25 mm | Inner diameter: 41.275 mm | Width: 30.163 mm
Tapered roller bearing NSK 32326, Outer diameter: 280 mm | Inner diameter: 130 mm | Width: 98.75 mm
Tapered roller bearing Timken 32030X-90NA1, Outer diameter: 225 mm | Inner diameter: 150 mm | Width: 48 mm
Tapered roller bearing NSK 32232J, Outer diameter: 290 mm | Inner diameter: 160 mm | Width: 84 mm
Tapered roller bearing FAG 32922, Outer diameter: 150 mm | Inner diameter: 110 mm | Width: 20 mm
Tapered roller bearing Timken 31313, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 36 mm
Tapered roller bearing Timken 32922-90NA1, Outer diameter: 150 mm | Inner diameter: 110 mm | Width: 25 mm
Tapered roller bearing Timken 44157, Outer diameter: 88.5 mm | Inner diameter: 40 mm | Width: 23.698 mm
Tapered roller bearing NTN 4T-HM204049, Outer diameter: 90.98 mm | Inner diameter: 46 mm | Width: 32 mm
Tapered roller bearing Timken 67390D
Tapered roller bearing Timken 375/372A
Tapered roller bearing Timken JRM4249-90UA1
Tapered roller bearing NTN 4T-HM89449/HM89411, Outer diameter: 76.2 mm | Inner diameter: 36.512 mm | Width: 29.37 mm
Tapered roller bearing FAG 32024-X-XL, Outer diameter: 180 mm | Inner diameter: 120 mm | Width: 29 mm
Tapered roller bearing Timken 477/472, Outer diameter: 120 mm | Inner diameter: 63.5 mm | Width: 29.794 mm