Tapered roller bearing NTN 4T-M86610, Outer diameter: 64.292 mm | Inner diameter: 17.462 mm | Width: 16.67 mm
NTN - Tapered Roller Bearing - 4T-M86610
See technical informationReferences
NTN:4T-M86610
Rubix:204A8423
EAN:4547359489750




Technical specifications
| Inner diameter | 17.462 mm |
|---|---|
| Outer diameter | 64.292 mm |
| Width | 16.67 mm |
Product details : NTN 4T-M86610 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 64,292x64,292x16,67 mm |
|---|---|
| Logistic Weight | 136 g |
| Inner diameter | 17.462 mm |
| Outer diameter | 64.292 mm |
| Width | 16.67 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 4.35 excl. VAT
/ Each
£ 5.22 incl. VAT
- Delivery usually within ( 3 ) days