Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 82550-90153 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken 82550-90153, Outer diameter: 241.3 mm | Inner diameter: 139.7 mm | Width: 131.826 mm
Tapered roller bearing Timken
References
timken:
82550-90153
rubix:
396A3209
ean:
0053893412252
Technical specifications
Inner diameter
139.7
mm
Outer diameter
241.3
mm
Width
131.826
mm
Product details
Technical specifications
Product details : TIMKEN 82550-90153 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
139.7
mm
Outer diameter
241.3
mm
Width
131.826
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4,136.73
excl. VAT
/
Each
£
4,964.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 94113B, Outer diameter: 288.925 mm | Width: 47.625 mm
Tapered roller bearing Timken A6062/A6157, Outer diameter: 39.992 mm | Inner diameter: 15.875 mm | Width: 12.014 mm
Tapered roller bearing Timken 48286-90019, Outer diameter: 182.562 mm | Inner diameter: 123.825 mm | Width: 85.725 mm
Tapered roller bearing NTN 4T-67790, Outer diameter: 214 mm | Inner diameter: 177.8 mm | Width: 47.625 mm
Tapered roller bearing Timken LM 12749-90010
Tapered roller bearing NTN 4T-938, Outer diameter: 155.5 mm | Inner diameter: 114.3 mm | Width: 66.675 mm
Tapered roller bearing SKF 32234, Outer diameter: 310 mm | Inner diameter: 170 mm | Width: 91 mm
Tapered roller bearing NTN 4T-JM718149/JM718110PK, Outer diameter: 140 mm | Inner diameter: 90 mm | Width: 35 mm
Tapered roller bearing Timken 78215C-907A4, Outer diameter: 139.7 mm | Inner diameter: 54.102 mm | Width: 77.724 mm
Tapered roller bearing SKF 33113, Outer diameter: 110 mm | Inner diameter: 65 mm | Width: 34 mm
Tapered roller bearing NTN 4T-34301, Outer diameter: 98.5 mm | Inner diameter: 76.2 mm | Width: 23.012 mm
Tapered roller bearing Timken NA 48291-90051
Tapered roller bearing NTN 4T-LM67049A/LM67010, Outer diameter: 59.131 mm | Inner diameter: 31.75 mm | Width: 15.875 mm
Tapered roller bearing NTN 4T-39573/39520, Outer diameter: 112.712 mm | Inner diameter: 50.8 mm | Width: 30.162 mm
Tapered roller bearing Timken 72487-30000, Outer diameter: 123.952 mm | Inner diameter: 88.392 mm | Width: 25.4 mm