Precision Tapered Roller Bearing Cup
Inner diameter | 88.392 mm |
---|---|
Outer diameter | 123.952 mm |
Width | 25.4 mm |
Logistics dimensions (L x W x H) | 25,4x123,952x123,952 mm |
---|---|
Logistic Weight | 778 g |
Packaged dimensions (D x W x H) | 33,274x131,826x131,826 mm |
Inner diameter | 88.392 mm |
Outer diameter | 123.952 mm |
Width | 25.4 mm |
Usually arrives within 14 working days