NTN - Tapered Roller Bearing - 4T-34301
Inner diameter | 76.2 mm |
---|---|
Outer diameter | 98.5 mm |
Width | 23.012 mm |
Logistics dimensions (L x W x H) | 121,442x121,442x23,012 mm |
---|---|
Logistic Weight | 685 g |
Inner diameter | 76.2 mm |
Outer diameter | 98.5 mm |
Width | 23.012 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 127000 N |
Basic dynamic load, radial - Cr | 91000 N |
Usually arrives within 14 working days