Tapered roller bearing NTN 4T-JM718149/JM718110PK, Outer diameter: 140 mm | Inner diameter: 90 mm | Width: 35 mm
NTN - Tapered Roller Bearing - 4T-JM718149/JM718110PK
See technical informationReferences
NTN:4T-JM718149/JM718110PK
Rubix:204A8258
EAN:4547359668773



Product details : NTN 4T-JM718149/JM718110PK TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 145x145x35 mm |
|---|---|
| Logistic Weight | 2,16 g |
| Inner diameter | 90 mm |
| Outer diameter | 140 mm |
| Width | 35 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 279000 N |
| Basic dynamic load, radial - Cr | 189000 N |
Show UNSPSC/ECL@SS
£ 115.94 excl. VAT
/ Each
£ 139.13 incl. VAT
- Usually arrives within 14 working days
