Tapered Roller Bearing Double Cup Assembly
Inner diameter | 54.102 mm |
---|---|
Outer diameter | 139.7 mm |
Width | 77.724 mm |
Logistics dimensions (L x W x H) | 77,724x139,7x139,7 mm |
---|---|
Logistic Weight | 5713 g |
Packaged dimensions (D x W x H) | 139,7x88,9x139,7 mm |
Inner diameter | 54.102 mm |
Outer diameter | 139.7 mm |
Width | 77.724 mm |
Usually arrives within 14 working days