Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 82576-902A7 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken 82576-902A7, Outer diameter: 241.3 mm | Inner diameter: 146.05 mm | Width: 131.826 mm
Tapered roller bearing Timken
References
timken:
82576-902A7
rubix:
396A3213
ean:
0053893940687
Technical specifications
Inner diameter
146.05
mm
Outer diameter
241.3
mm
Width
131.826
mm
Product details
Technical specifications
Product details : TIMKEN 82576-902A7 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
146.05
mm
Outer diameter
241.3
mm
Width
131.826
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,267.60
excl. VAT
/
Each
£
3,921.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 33262-90053, Outer diameter: 117.602 mm | Inner diameter: 66.802 mm | Width: 66.802 mm
Tapered roller bearing SKF LM 757049/010, Outer diameter: 406.4 mm | Inner diameter: 304.8 mm | Width: 63.5 mm
Tapered roller bearing NSK 32206J, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 21.25 mm
Tapered roller bearing Timken NA 03063SW-90014
Tapered roller bearing Timken 639, Inner diameter: 63.5 mm | Width: 41.275 mm
Tapered roller bearing Timken H715311A
Tapered roller bearing Timken 34300DE, Inner diameter: 76.2 mm
Tapered roller bearing NSK HR32020XJ, Outer diameter: 150 mm | Inner diameter: 100 mm | Width: 32 mm
Tapered roller bearing Timken 32014XDF, Outer diameter: 110 mm | Inner diameter: 70 mm | Width: 50 mm
Tapered roller bearing Timken 25877A/25821
Tapered roller bearing Timken 73562-90047, Outer diameter: 222.25 mm | Inner diameter: 143.002 mm | Width: 75.692 mm
Tapered roller bearing Timken 16137, Inner diameter: 34.925 mm
Tapered roller bearing Timken HM 231149-90101
Tapered roller bearing Timken 570-90113, Outer diameter: 127 mm | Inner diameter: 68.326 mm | Width: 81.026 mm
Tapered roller bearing FAG 30209-DY, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 16 mm