Tapered roller bearing Timken 34300DE, Outer diameter: 121.442 mm | Inner diameter: 76.2 mm | Width: 23.012 mm
Tapered Roller Double Row Cone
See technical informationReferences
Timken:34300DE
Rubix:106A0002
Manufacturer :100036609
EAN:0053893268200







Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 121.442 mm |
| Width | 23.012 mm |
Product details : TIMKEN 34300DE-40287 TAPERED ROLLER BEARING DOUBLE CONE
TDI bearings have a one-piece double inner race and two single outer races and are typically supplied complete with an outer race spacer as a pre-set assembly. The bearing can be used at fixed positions on rotation shaft applications. For rotating housing application it can be used to float on the stationary shaft.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
Strengths
Double cone and two single cups, with or without a cup spacer. Furnished as a matched assembly. Cups ground to fit
Applications
Gear reduction units; Calendar rolls; Industrial machinery
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 114,3x98,039x98,039 mm |
|---|---|
| Logistic Weight | 2116 g |
| Packaged dimensions (D x W x H) | 152,4x152,4x152,4 mm |
| Package weight | 2116,5 g |
| Inner diameter | 76.2 mm |
| Outer diameter | 121.442 mm |
| Width | 23.012 mm |
| Bearing Clearance | cn |
| Weight | 2.36 kg |
| Series | 34000 |
| Cage | steel |
| Total bearing width | 52.388 mm |
| Basic static load, radial - C0r | 136000 N |
| Basic dynamic load, radial - Cr | 102000 N |
Show UNSPSC/ECL@SS
£ 613.30 excl. VAT
/ Each
£ 735.96 incl. VAT
- Usually arrives within 14 working days