Tapered roller bearing Timken 32014XDF, Outer diameter: 110 mm | Inner diameter: 70 mm | Width: 50 mm


Double Row - Face to Face Spacer Assembly

References
timken:32014XDF
rubix:397A4923
manufacturer :190035896
ean:0053893371535
brand logo
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter110 mm
Width50 mm
See all Specifications

Product details : TIMKEN 32014XDF-90KC2 TAPERED ROLLER BEARING


With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.

Technical specifications


Attributes
Package weight1791,7 g
Inner diameter70 mm
Outer diameter110 mm
Width50 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 127.02 excl. VAT
/ Each
£ 152.42 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories