Tapered roller bearing FAG 30209-DY, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 16 mm
Tapered roller bearing
See technical informationReferences
FAG:30209-DY
Rubix:398A4337
Manufacturer :0392263280000
EAN:4012802165920

Product details : FAG 30209-DY TAPERED ROLLER BEARING
Tapered roller bearings 302, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Logistic Weight | 490 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 16 mm |
| Bearing Clearance | cn |
| Series | 302..-dy |
| Limit speed | 8900 rpm |
| Total bearing width | 20.75 mm |
| Basic static load, radial - C0r | 76000 N |
| Basic dynamic load, radial - Cr | 66000 N |
Show UNSPSC/ECL@SS
£ 17.23 excl. VAT
/ Each
£ 20.68 incl. VAT
- Delivery usually within ( 7 ) days
